Cable Tie, 15.35"/50lb, Purple

Item #: 1252017

Cat #: T50L7C2

UPC: 089306084020

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Purple, 100/pkg

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Purple, 100/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306084020, T50L7C2, TYNT50L7C2

Specifications

Color: Purple
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Purple
Length: 15.350 in
Weight Capacity: 50 lbs