Cable Tie, 15.35"/50lb, Natural

Item #: 1252014

Cat #: T50L9C2UL

UPC: 089306211976

Company wide:
0 in stock
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306211976, T50L9C2UL, TYNT50L9C2UL

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Natural
Length: 15.350 in
Weight Capacity: 50 lbs