Cable Tie, 15.35"/50lb, Brown

Item #: 1252010

Cat #: T50L1C2

UPC: 089306083610

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Brown, 100/pkg

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Brown, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306083610, T50L1C2, TYNT50L1C2

Specifications

Color: Brown
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Brown
Length: 15.350 in
Weight Capacity: 50 lbs