High-Temp Cable Tie, 8"/18lb, Black

Item #: 1252002

Cat #: T18L0HSC2

UPC: 089306065616

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306065616, T18L0HSC2, TYNT18L0HSC2

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Diameter: 2.200 in
Size: Standard
Weight Capacity: 18 lbs
Length: 8 in
Diameter: 2.200 in
Color: Black
Width: 0.100 in
Material: Nylon