This product has been discontinued.

HMND NMT13K300KBS K13 3PH 300kVA 48
Item #: 1251998
Cat #: NMT13K300KBS
UPC: 803423056483
Company wide:
0
in stock
Discontinued
Documents & Guides
HMD NMT13K300KBS K13 3PH 300K
Overview
HMD NMT13K300KBS K13 3PH 300K
Also known as: 803423056483, NMT13K300KBS, HMDNMT13K300KBS
Specifications
No Specifications Available