Flame-Retardant Cable Tie, 5.8"/30lb, Black

Item #: 1251990

Cat #: T30R0VOC2

UPC: 089306076025

$ 0.83 EA
Company wide:
0 in stock
Documents & Guides
Flame-Retardant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66V0, Black, 100/pkg

Overview

Flame-Retardant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66V0, Black, 100/pkg

HellermannTyton's flame retardant cable ties meet the UL 94 V-0 flammability requirements. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306076025, T30R0VOC2, TYNT30R0VOC2

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Color: Black
Weight Capacity: 30 lbs
Length: 5.800 in