1/2", Type LL, "R" Series, Conduit Body

Item #: 0125198

Cat #: 12CBLL

UPC: 092326213226

$ 8.91 EA
Company wide:
801 in stock
Conduit Body, Type: LL, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213226, 12CBLL

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1/2 in