Flame-Retardant Cable Tie, 4"/18lb, Black

Item #: 1251987

Cat #: T18R0VOC2

UPC: 089306067450

Company wide:
0 in stock
Documents & Guides
Flame-Retardant Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66V0, Black, 100/pkg

Overview

Flame-Retardant Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66V0, Black, 100/pkg

HellermannTyton's flame retardant cable ties meet the UL 94 V-0 flammability requirements. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306067450, T18R0VOC2, TYNT18R0VOC2

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Black
Length: 4 in
Material: Nylon