Flame-Retardant Cable Tie, 12"/50lb, Black

Item #: 1251984

Cat #: T50I0VOC2

UPC: 089306081333

Company wide:
0 in stock
Documents & Guides
Flame-Retardant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66V0, Black, 100/pkg

Overview

Flame-Retardant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66V0, Black, 100/pkg

HellermannTyton's flame retardant cable ties meet the UL 94 V-0 flammability requirements. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306081333, T50I0VOC2, TYNT50I0VOC2

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Length: 12 in
Weight Capacity: 50 lbs
Color: Black