UV Resistant Cable Tie, 8"/50lb, Red

Item #: 1251980

Cat #: 111-04916

UPC: 089306088097

$ 1.02 EA
Company wide:
0 in stock
Documents & Guides
UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg

Overview

UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306088097, 111-04916, TYNT50R2UVM4

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Red
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon