UV Resistant Cable Tie, 8"/50lb, Gray

Item #: 1251979

Cat #: 111-04927

UPC: 089306165309

Company wide:
0 in stock
Documents & Guides
UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Gray, 1000/pkg

Overview

UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Gray, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306165309, 111-04927, TYNT50R8UVM4

Specifications

Color: Gray
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Gray
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon