UV Resistant Cable Tie, 5.8"/30lb, Black

Item #: 1251977

Cat #: T30R0UVM4

UPC: 089306249993

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
UV Resistant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 1000/pkg

Overview

UV Resistant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 1000/pkg

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306249993, T30R0UVM4, TYNT30R0UVM4

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter: 1.400 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter: 1.400 in
Color: Black
Weight Capacity: 30 lbs
Length: 5.800 in