Cable Tie, 8.3"/40lb, White

Item #: 1251973

Cat #: 111-04136

UPC: 089306080282

$ 0.31 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8.3" Long, UL Rated, 40lb Tensile Strength, PA66, White, 1000/pkg

Overview

Cable Tie, 8.3" Long, UL Rated, 40lb Tensile Strength, PA66, White, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306080282, 111-04136, TYNT40R10M4

Specifications

Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 8.300 in
Weight Capacity: 40 lbs
Material: Nylon
Color: White
Length: 8.300 in