Cable Tie, 50lb, 8", Black, 1000/PK

Item #: 1251962

Cat #: 111-01569

UPC: 089306356257

Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, 50lb Tensile Strength, POM, Black, 1000/pkg

Overview

Cable Tie, 8" Long, 50lb Tensile Strength, POM, Black, 1000/pkg

HellermannTyton Standard Cable Ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306356257, 111-01569, TYN11101569

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs