Cable Tie, 7.8"/30lb, Orange

Item #: 1251960

Cat #: 111-01323

UPC: 089306272670

$ 0.44 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Orange, 1000/pkg

Overview

Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Orange, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306272670, 111-01323, TYNT30L3M4

Specifications

Color: Orange
Weight Capacity: 30 lbs
Material: Nylon
Length: 7.800 in
Color: Orange
Material: Nylon
Weight Capacity: 30 lbs
Length: 7.800 in