Cable Tie, 5.8"/30lb, Purple

Item #: 1251958

Cat #: T30R7M4

UPC: 089306076704

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Purple, 1000/pkg

Overview

Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Purple, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306076704, T30R7M4, TYNT30R7M4

Specifications

Color: Purple
Size: Standard
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Color: Purple
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Size: Standard
Weight Capacity: 30 lbs
Length: 5.800 in