Cable Tie, 50lb, 15.35", Black

Item #: 1251930

Cat #: 111-01571

UPC: 089306362555

Company wide:
0 in stock
Documents & Guides
Cable Tie, 15.35" Long, 50lb Tensile Strength, POM, Black, 1000/pkg

Overview

Cable Tie, 15.35" Long, 50lb Tensile Strength, POM, Black, 1000/pkg

HellermannTyton Standard Cable Ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306362555, 111-01571, TYN11101571

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Black
Length: 15.350 in
Weight Capacity: 50 lbs