Cable Tie, 14"/30lb, Natural

Item #: 1251928

Cat #: T30XL9M4

UPC: 089306272083

$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 14" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 14" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306272083, T30XL9M4, TYNT30XL9M4

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 14 in
Diameter Range: 4.100 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 4.100 in
Color: Natural
Weight Capacity: 30 lbs
Length: 14 in