Cable Tie, 12"/50lb, Natural

Item #: 1251922

Cat #: T50I9M4UL

UPC: 089306211952

Company wide:
0 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306211952, T50I9M4UL, TYNT50I9M4UL

Specifications

Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Color: Natural
Weight Capacity: 50 lbs
Length: 12 in