Cable Tie, 12"/50lb, Green

Item #: 1251920

Cat #: 111-05225

UPC: 089306081685

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Green, 1000/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Green, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306081685, 111-05225, TYNT50I5M4

Specifications

Color: Green
Length: 12 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Green
Weight Capacity: 50 lbs
Length: 12 in
Material: Nylon