Cable Tie, 12"/50lb, Gray

Item #: 1251918

Cat #: 111-05239

UPC: 089306081814

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Gray, 1000/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Gray, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306081814, 111-05239, TYNT50I8M4

Specifications

Length: 12 in
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs
Color: Gray
Material: Nylon