Cable Tie, 8"/25lb, Black

Item #: 1251910

Cat #: T50R0PPM4

UPC: 089306087434

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, 25lb Tensile Strength, PP, Black, 1000/pkg

Overview

Cable Tie, 8" Long, 25lb Tensile Strength, PP, Black, 1000/pkg

HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306087434, T50R0PPM4, TYNT50R0PPM4

Specifications

Color: Black
Weight Capacity: 25 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 25 lbs