High-Temp Cable Tie, 8"/50lb, Black

Item #: 1251907

Cat #: T50R0HSUVM4

UPC: 089306087144

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HSUV, Black, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306087144, T50R0HSUVM4, TYNT50R0HSUVM4

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon