High-Temp Cable Tie, 8"/50lb, Natural

Item #: 1251905

Cat #: 111-04904

UPC: 089306219989

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HS, Natural, 1000/pkg

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HS, Natural, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306219989, 111-04904, TYNT50R9HSM4

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon