High-Temp Cable Tie, 8", 50lb Tensile, Black

Item #: 1251903

Cat #: T50R0HSM4

UPC: 089306087045

$ 0.11 EA
Clearance
Price good while supplies last
Company wide:
22,000 in stock
Documents & Guides
High-Temp Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66HS, Black, Qty 1000 = 1 Package

Overview

High-Temp Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66HS, Black, Qty 1000 = 1 Package

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306087045, T50R0HSM4, TYNT50R0HSM4

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs