High-Temp Cable Tie, 7.8"/30lb, Black

Item #: 1251902

Cat #: T30L0HSM4

UPC: 089306272540

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66HS, Black, 1000/pkg

Overview

High-Temp Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66HS, Black, 1000/pkg

HellermannTyton high temperature cable ties are made of specially formulated materials providing various levels of temperature resistance and performance. The cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306272540, T30L0HSM4, TYNT30L0HSM4

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 7.800 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Black
Weight Capacity: 30 lbs
Length: 7.800 in