High-Temp Cable Tie, 5.8"/30lb, Natural

Item #: 1251900

Cat #: 111-03069

UPC: 089306077145

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66HS, Natural, 1000/pkg

Overview

High-Temp Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66HS, Natural, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306077145, 111-03069, TYNT30R9HSM4

Specifications

Color: Natural
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Color: Natural
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.800 in