HT Cable Tie, 30lb, 5.8", Gray

Item #: 1251897

Cat #: 111-01459

UPC: 089306334040

$ 0.50 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 5.8" Long, 30lb Tensile Strength, PA46, Gray, 1000/pkg

Overview

High-Temp Cable Tie, 5.8" Long, 30lb Tensile Strength, PA46, Gray, 1000/pkg

A flame retardant woven (threaded) polyester sleeving that is resistant to cuts and abrasion, and contains a combustion inhibitor allowing it to achieve a UL and CSA flame resistance rating of VW-1. Contains white tracer thread for easy identification.

Also known as: 089306334040, 111-01459, TYN11101459

Specifications

Color: Gray
Weight Capacity: 30 lbs
Length: 5.800 in
Material: Nylon 46
Color: Gray
Length: 5.800 in
Weight Capacity: 30 lbs
Material: Nylon 46