Transformer, Industrial Control, Spartan, 5kVA, 600/480 x 120/240VAC, 1PH

Item #: 1251896

Cat #: SP5000ACP

UPC: 803423098681

Company wide:
0 in stock
Transformer, Industrial Control, Spartan, 5 kVA, 600/480 Primary x 120/240 Volt AC Secondary, 1-Phase

Overview

Transformer, Industrial Control, Spartan, 5 kVA, 600/480 Primary x 120/240 Volt AC Secondary, 1-Phase

The HPS Spartan series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan control transformer offers an efficient and economical solution.

Also known as: 803423098681, SP5000ACP, HMDSP5000ACP

Specifications

Type: Industrial Control, Transformer
Wattage: 5 kW
Volt Amps: 5kVA
Primary Voltage: 480/600
Secondary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 5kVA
Secondary Voltage: 120/240
Wattage: 5 kW
Primary Voltage: 480/600