High-Temp Cable Tie, 12"/50lb, Black

Item #: 1251892

Cat #: 111-05253

UPC: 089306177982

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66HSUV, Black, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306177982, 111-05253, TYNT50I0HSUVM4

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon