
HMND SP2000ACP 2000VA 600/480-120X2
Item #: 1251891
Cat #: SP2000ACP
UPC: 803423098667
Company wide:
0
in stock
Documents & Guides
HMD SP2000ACP 2000VA 600/480-
Overview
HMD SP2000ACP 2000VA 600/480-
Also known as: 803423098667, SP2000ACP, HMDSP2000ACP
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Wattage: | 2000 |
| Primary Voltage: | 460/575, 440/550, 480/600 |
| Secondary Voltage: | 110/220 |
| Type: | Industrial Control, Transformer |
| Wattage: | 2000 |
| Secondary Voltage: | 110/220 |
| Volt Amps: | 2kVA |
| Primary Voltage: | 460/575, 440/550, 480/600 |