Flame-Retardant Cable Tie, 8"/50lb, Natural

Item #: 1251887

Cat #: T50R9VOM4

UPC: 089306089674

$ 0.37 EA
Company wide:
0 in stock
Documents & Guides
Flame-Retardant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66V0, Natural, 1000/pkg

Overview

Flame-Retardant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66V0, Natural, 1000/pkg

HellermannTyton's flame retardant cable ties meet the UL 94 V-0 flammability requirements. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306089674, T50R9VOM4, TYNT50R9VOM4

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs