Transformer, Industrial Control, 1KVA, 600/480 - 120 x 240VAC, 1PH

Item #: 1251886

Cat #: SP1000ACP

UPC: 803423098643

Company wide:
0 in stock
Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan

Overview

Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan

The HPS Spartan™ line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.

Also known as: 803423098643, SP1000ACP, HMDSP1000ACP

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 480, 600
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Phase: 1
Primary Voltage: 480, 600