HMND SP750ACP 750VA 600/480 120 x24

Item #: 1251884

Cat #: SP750ACP

UPC: 803423098636

Company wide:
0 in stock
HMD SP750ACP 750VA 600/480 12

Overview

HMD SP750ACP 750VA 600/480 12
Also known as: 803423098636, SP750ACP, HMDSP750ACP

Specifications

Wattage: 750
Type: Industrial Control, Transformer
Volt Amps: 750
Primary Voltage: 480, 600
Wattage: 750
Volt Amps: 750
Type: Industrial Control, Transformer
Primary Voltage: 480, 600