HMND SP500ACP 500VA 600/480 120 x24

Item #: 1251881

Cat #: SP500ACP

UPC: 803423098629

$ 190.50 EA
Company wide:
3 in stock
HMD SP500ACP 500VA 600/480 12

Overview

HMD SP500ACP 500VA 600/480 12
Also known as: 803423098629, SP500ACP, HMDSP500ACP

Specifications

Type: Industrial Control, Transformer
Wattage: 500
Volt Amps: 500
Primary Voltage: 460/575, 440/550, 480/600
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 110/220
Wattage: 500
Primary Voltage: 460/575, 440/550, 480/600