HMND SP350ACP 350VA 600/480 120 x24

Item #: 1251879

Cat #: SP350ACP

UPC: 803423098612

Company wide:
0 in stock
HMD SP350ACP 350VA 600/480 12

Overview

HMD SP350ACP 350VA 600/480 12
Also known as: 803423098612, SP350ACP, HMDSP350ACP

Specifications

Type: Industrial Control Transformer
Primary Voltage: 480, 600
Secondary Voltage: 24/120
Type: Industrial Control Transformer
Secondary Voltage: 24/120
Primary Voltage: 480, 600