Transformer, Industrial Control, 100VA, 600/480 - 120 x 240VAC, 1PH

Item #: 1251871

Cat #: SP100ACP

UPC: 803423098582

Company wide:
0 in stock
Transformer, Industrial Control, 100 VA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan

Overview

Transformer, Industrial Control, 100 VA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
Also known as: 803423098582, SP100ACP, HMDSP100ACP

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480, 600
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 480, 600