HMND SP150SR 150 VA 208X416 12X24

Item #: 1251859

Cat #: SP150SR

UPC: 803423099404

Company wide:
0 in stock
HMD SP150SR 150 VA 208X416 1

Overview

HMD SP150SR 150 VA 208X416 1
Also known as: 803423099404, SP150SR, HMDSP150SR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 416
Type: Industrial Control, Transformer
Primary Voltage: 416
Volt Amps: 150