Stainless Steel Tie, 922lb, 26.8"

Item #: 1251846

Cat #: 111-01303

UPC: 089306408710

$ 11.84 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Tie, 26.8" Long, 922lb Tensile Strength, SS316, Metal, 50/pkg

Overview

Stainless Steel Tie, 26.8" Long, 922lb Tensile Strength, SS316, Metal, 50/pkg

HellermannTyton's stainless steel ties are designed with a ball bearing locking mechanism to assure high tensile strength and easy insertion when securing hoses, cables, pipes, and more. Stainless steel ties can be used in virtually any indoor, outdoor, or underground application. Grade 316 material is highly resistant to corrosion and widely used in marine environments where chemicals, salts, acids, and temperature extremes may affect the bundling application. MBT stainless steel ties in 316 stainless steel material are also available with a polyester protective coating. This coating creates a barrier and protectant from chemical reactions of dissimilar metals.

Also known as: 089306408710, 111-01303, TYN11101303

Specifications

Material: Stainless Steel
Color: Stainless
Length: 26.800 in
Weight Capacity: 922 lbs
Material: Stainless Steel
Length: 26.800 in
Color: Stainless
Weight Capacity: 922 lbs