Stainless Steel Tie, 20.5", 450lb, SS304

Item #: 1251841

Cat #: MBT20H-S

UPC: 089306203247

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Tie, 20.5 Inch Long, 450lb Tensile Strength, SS304, Metal, 50/pkg

Overview

Stainless Steel Tie, 20.5 Inch Long, 450lb Tensile Strength, SS304, Metal, 50/pkg

Secure heavy-duty bundles with confidence using the HellermannTyton MBT20H-S stainless steel tie. Crafted from corrosion-resistant SS304, this 20.5-inch, non-serrated metal tie features a self-locking ball bearing mechanism inside a fully enclosed head, preventing dirt and grit from affecting lock performance. With a 450 lb (2000 N) minimum tensile strength, it delivers dependable holding power for hoses, cables, and pipes in harsh, high-temperature, and chemically exposed environments. Rated non-burning, halogen-free, and compliant with RoHS and REACH, it operates from -112°F to +1000°F (-80°C to +538°C), making it ideal for industrial, marine, oil and gas, and outdoor applications.

Also known as: 089306203247, MBT20H-S, TYNMBT20HS

Specifications

Length: 20.500 in
Material: Stainless Steel 304
Length: 20.500 in
Material: Stainless Steel 304