WS Cable Tie, 120lb, 9.1", Black

Item #: 1251833

Cat #: 111-12300

UPC: 089306268383

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
Wide Strap Cable Tie, 9.1"L, 0.375"–2.25" Bundle Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg

Overview

Wide Strap Cable Tie, 9.1"L, 0.375"–2.25" Bundle Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg

The Heavy Duty Wide-Strap Cable Tie was designed to minimize the pinching of soft bundles and the potential of lateral movement along the bundle. The low-profile head and underside clamping rails increase the grip around the bundle and provide a better fit than traditional cable ties. These are used primarily in the trucking and heavy equipment industries, but can be used in a wide variety of applications where strength is needed.

Also known as: 089306268383, 111-12300, TYN11112300

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 9.125 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 9.125 in