Transformer, Industrial Control, 250VA, 277 - 120VAC, 1PH, Spartan

Item #: 1251821

Cat #: SP250NJ

UPC: 803423099237

Company wide:
0 in stock
Transformer, Industrial Control, 250 VA, 277 - 120 Volt AC, 1-Phase, Spartan

Overview

Transformer, Industrial Control, 250 VA, 277 - 120 Volt AC, 1-Phase, Spartan
Also known as: 803423099237, SP250NJ, HMDSP250NJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 277
Volt Amps: 250
Secondary Voltage: 120