Wide Strap Cable Tie, 0.5"/9.7", Black

Item #: 1251815

Cat #: 157-00403

UPC: 089306268369

$ 2.11 EA
Company wide:
0 in stock
Documents & Guides
Wide Strap Cable Tie with .38" Stud Mount, 9.7" Long, .5" Wide, PA66HIRHSUV, Black

Overview

Wide Strap Cable Tie with .38" Stud Mount, 9.7" Long, .5" Wide, PA66HIRHSUV, Black

The Wide Strap Stud Mount Cable Tie minimizes pinching on soft bundles and features a low profile head to provide compact bundling. A thinner strap provides increased flexibility for improved ergonomics. Available in various stud mount sizes, the wide strap tie utilizes a strong hinge between the stud mount and head to provide superior holding ability on a threaded stud.

Also known as: 089306268369, 157-00403, TYN15700403

Specifications

Color: Black
Length: 9.700 in
Color: Black
Length: 9.700 in