HMND SP100PR 100VA 120x240-12x24

Item #: 1251801

Cat #: SP100PR

UPC: 803423098940

Company wide:
0 in stock
HMD SP100PR 100VA 120X240-12X

Overview

HMD SP100PR 100VA 120X240-12X

The HPS Spartan® HPSSP100PR series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.

Also known as: 803423098940, SP100PR, HMDSP100PR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 120/240, 110/220, 115/230
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 120/240, 110/220, 115/230
Volt Amps: 100
Secondary Voltage: 11.5/23, 11/22