350VA 240X480-12X24

Item #: 1251793

Cat #: SP350QR

UPC: 803423098919

$ 151.03 EA
Company wide:
0 in stock
Documents & Guides
350VA 240X480-12X24

Overview

350VA 240X480-12X24
Also known as: 803423098919, SP350QR, HMDSP350QR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 350