HMND SP250QR 250VA 240X480-12X24

Item #: 1251791

Cat #: SP250QR

UPC: 803423098902

Company wide:
0 in stock
HMD SP250QR 250VA 240X480-12X

Overview

HMD SP250QR 250VA 240X480-12X
Also known as: 803423098902, SP250QR, HMDSP250QR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 11.5/23, 11/22