HMND SP50QR 50VA 240X480-12X24

Item #: 1251783

Cat #: SP50QR

UPC: 803423098872

$ 60.07 EA
Company wide:
0 in stock
HMD SP50QR 50VA 240X480-12X24

Overview

HMD SP50QR 50VA 240X480-12X24
Also known as: 803423098872, SP50QR, HMDSP50QR

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 11.5/23, 11/22
Volt Amps: 50
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 11.5/23, 11/22