
HMND SP3000MQMJ 3000 VA 240X480 120
Item #: 1251778
Cat #: SP3000MQMJ
UPC: 803423098858
Company wide:
0
in stock
Documents & Guides
HMD SP3000MQMJ 3000 VA 240X48
Overview
HMD SP3000MQMJ 3000 VA 240X48
The HPS Spartan® line of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan industrial open-style control transformer offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.
Also known as: 803423098858, SP3000MQMJ, HMDSP3000MQMJ
Specifications
| Phase: | 1 |
| Volt Amps: | 3kVA |
| Primary Voltage: | 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 220/440, 230/460 |
| Volt Amps: | 3kVA |
| Secondary Voltage: | 110/220 |