
HMND SP1000MQMJ 1000 VA 240X480 120
Item #: 1251776
Cat #: SP1000MQMJ
UPC: 803423098827
Company wide:
0
in stock
Documents & Guides
HMD SP1000MQMJ 1000 VA 240X48
Overview
HMD SP1000MQMJ 1000 VA 240X48
Also known as: 803423098827, SP1000MQMJ, HMDSP1000MQMJ
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 110/220 |