HMND SP500MQMJ 500 VA 240X480 120X2

Item #: 1251771

Cat #: SP500MQMJ

UPC: 803423098803

Company wide:
0 in stock
HMD SP500MQMJ 500 VA 240X480

Overview

HMD SP500MQMJ 500 VA 240X480

The HPS Spartan® HPSSP500MQMJ series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.

Also known as: 803423098803, SP500MQMJ, HMDSP500MQMJ

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460